Aluminum Round Tube, 10 ft L
- Mfr # 12790_120_0
- Zoro # G916339505
product price:Â
$
114.29
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Wall Thickness
0.035 in
Standards
AMS-4088, AMS-WW-T-700/3, ASTM B210
Temper
T3
Yield Strength
50,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12790_120_0
- Zoro #
- G916339505
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Wall Thickness
- 0.035 in
- Outside Diameter
- 3/8 in
- Inside Diameter
- 0.305 in
- Overall Length
- 10 ft
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Details
- Material
- Aluminum
- Standards
- AMS-4088, AMS-WW-T-700/3, ASTM B210
- Temper
- T3
- Item
- Aluminum Round Tube
- Yield Strength
- 50,000 psi
- Resistance Properties
- Fatigue-Resistant
- Rockwell Hardness
- 75 HRB
- Fabrication
- Cold Drawn
- Elongation
- 18 %
- System of Measurement
- Inch
- Shape
- Round
- Includes Material Certificate
- Material Certificate with Lot Number
- Brinell Hardness
- 120 BHN
- Tensile Strength
- 70 ksi
- Maximum Temperature
- 1,180 Degrees F
- Material Grade
- 2024
- Mechanical Finish
- Mill
- Shell Material
- Aluminum
Description
Aluminum Round Tube, Aluminum, 2024, T3, Round, 10 ft Overall Length, Outside Diameter 3/8 in, Inside Diameter 0.305 in, 0.035 in Wall Thickness, Fabrication Cold Drawn, Mechanical Finish Mill, Yield Strength 50,000 psi, Tensile Strength 70 ksi, 120 BHN Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS-4088, AMS-WW-T-700/3, ASTM B210, Maximum Temperature 1,180 Degrees F, System of Measurement Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.