Shop ZORO SELECT
See all product information
Create Account
Aluminum Round Tube, 10 ft L
- Mfr # 12800_120_0
- Zoro # G316339495
product price:Â
$
35.29
/ea
Key Features
Material
Aluminum
Wall Thickness
0.049 in
Standards
AMS-4088, AMS-WW-T-700/3, ASTM B210
Temper
T3
Inside Diameter
0.527 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12800_120_0
- Zoro #
- G316339495
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Aluminum
- Standards
- AMS-4088, AMS-WW-T-700/3, ASTM B210
- Temper
- T3
- Elongation
- 18 %
- Maximum Temperature
- 1,180 Degrees F
- Resistance Properties
- Fatigue-Resistant
- Shape
- Round
- Brinell Hardness
- 120 BHN
- Fabrication
- Cold Drawn
- Material Grade
- 2024
- Includes Material Certificate
- Material Certificate with Lot Number
- Tensile Strength
- 70 ksi
- Rockwell Hardness
- 75 HRB
- Item
- Aluminum Round Tube
- Yield Strength
- 50,000 psi
- System of Measurement
- Inch
- Mechanical Finish
- Mill
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wall Thickness
- 0.049 in
- Inside Diameter
- 0.527 in
- Outside Diameter
- 5/8 in
- Overall Length
- 10 ft
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Aluminum Round Tube, Aluminum, 2024, T3, Round, 10 ft Overall Length, Outside Diameter 5/8 in, Inside Diameter 0.527 in, 0.049 in Wall Thickness, Fabrication Cold Drawn, Mechanical Finish Mill, Yield Strength 50,000 psi, Tensile Strength 70 ksi, 120 BHN Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS-4088, AMS-WW-T-700/3, ASTM B210, Maximum Temperature 1,180 Degrees F, System of Measurement Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.