Aluminum Round Tube, 10 ft L
- Mfr # 12819_120_0
- Zoro # G816339971
product price:Â
$
106.39
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Wall Thickness
0.058 in
Standards
AMS-WW-T-700/3, ASTM B210
Temper
T3
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12819_120_0
- Zoro #
- G816339971
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Aluminum
- Standards
- AMS-WW-T-700/3, ASTM B210
- Temper
- T3
- Shape
- Round
- Includes Material Certificate
- Material Certificate with Lot Number
- Maximum Temperature
- 1,180 Degrees F
- Tensile Strength
- 70 ksi
- Resistance Properties
- Fatigue-Resistant
- Fabrication
- Cold Drawn
- Brinell Hardness
- 120 BHN
- Item
- Aluminum Round Tube
- System of Measurement
- Inch
- Yield Strength
- 50,000 psi
- Rockwell Hardness
- 75 HRB
- Material Grade
- 2024
- Elongation
- 18 %
- Mechanical Finish
- Mill
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wall Thickness
- 0.058 in
- Overall Length
- 10 ft
- Outside Diameter
- 1 in
- Inside Diameter
- 0.884 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Aluminum Round Tube, Aluminum, 2024, T3, Round, 10 ft Overall Length, Outside Diameter 1 in, Inside Diameter 0.884 in, 0.058 in Wall Thickness, Fabrication Cold Drawn, Mechanical Finish Mill, Yield Strength 50,000 psi, Tensile Strength 70 ksi, 120 BHN Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS-WW-T-700/3, ASTM B210, Maximum Temperature 1,180 Degrees F, System of Measurement Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.