Shop ZORO SELECT
See all product information
Create Account
Aluminum Round Tube, 10 ft L
- Mfr # 12824_120_0
- Zoro # G616339935
product price:Â
$
110.69
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Wall Thickness
0.035 in
Standards
AMS-4088, AMS-WW-T-700/3, ASTM B210
Temper
T3
Resistance Properties
Fatigue-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12824_120_0
- Zoro #
- G616339935
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Wall Thickness
- 0.035 in
- Inside Diameter
- 1.055 in
- Overall Length
- 10 ft
- Outside Diameter
- 1 1/8 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Details
- Material
- Aluminum
- Standards
- AMS-4088, AMS-WW-T-700/3, ASTM B210
- Temper
- T3
- Resistance Properties
- Fatigue-Resistant
- Item
- Aluminum Round Tube
- Material Grade
- 2024
- Yield Strength
- 50,000 psi
- Fabrication
- Cold Drawn
- Includes Material Certificate
- Material Certificate with Lot Number
- System of Measurement
- Inch
- Shape
- Round
- Brinell Hardness
- 120 BHN
- Elongation
- 18 %
- Maximum Temperature
- 1,180 Degrees F
- Tensile Strength
- 70 ksi
- Rockwell Hardness
- 75 HRB
- Mechanical Finish
- Mill
- Shell Material
- Aluminum
Description
Aluminum Round Tube, Aluminum, 2024, T3, Round, 10 ft Overall Length, Outside Diameter 1 1/8 in, Inside Diameter 1.055 in, 0.035 in Wall Thickness, Fabrication Cold Drawn, Mechanical Finish Mill, Yield Strength 50,000 psi, Tensile Strength 70 ksi, 120 BHN Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS-4088, AMS-WW-T-700/3, ASTM B210, Maximum Temperature 1,180 Degrees F, System of Measurement Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.