Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Round Tube, 12 ft L

  • Mfr # 10591_144_0

  • Zoro # G916339475


product price: $1,529.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Wall Thickness
0.5 in
Standards
AMS-QQ-A-200/8, ASTM B221, ASTM B429
Temper
T6
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10591_144_0
Zoro #
G916339475
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.5 in
Inside Diameter
4 in
Outside Diameter
5 in
Overall Length
12 ft

Details

Material
Aluminum
Standards
AMS-QQ-A-200/8, ASTM B221, ASTM B429
Temper
T6
Shape
Round
Material Grade
6061
Yield Strength
40 ksi
System of Measurement
Inch
Brinell Hardness
95 BHN
Item
Aluminum Round Tube
Heat Treatable
Heat Treatable
Tensile Strength
45 ksi
Rockwell Hardness
60 HRB
Elongation
12 %
Includes Material Certificate
Material Certificate with Lot Number
Maximum Temperature
1,205 Degrees F
Fabrication
Extruded, Seamless
Resistance Properties
Corrosion-Resistant

Description

Aluminum Round Tube, Aluminum, 6061, T6, Round, 12 ft Overall Length, Outside Diameter 5 in, Inside Diameter 4 in, 0.5 in Wall Thickness, Fabrication Extruded, Seamless, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS-QQ-A-200/8, ASTM B221, ASTM B429, Maximum Temperature 1,205 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.