Zoro Homepage

Aluminum Round Tube, 12 ft L

  • Mfr # 18124_144_0

  • Zoro # G916339666


product price: $460.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Wall Thickness
0.188 in
Temper
T52
Material Grade
6063
Fabrication
Extruded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18124_144_0
Zoro #
G916339666
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.188 in
Inside Diameter
3.624 in
Overall Length
12 ft
Outside Diameter
4 in

Details

Material
Aluminum
Temper
T52
Material Grade
6063
Fabrication
Extruded
Brinell Hardness
60 BHN
Maximum Temperature
1,210 Degrees F
System of Measurement
Inch
Elongation
12 %
Item
Aluminum Round Tube
Rockwell Hardness
17 HRB
Shape
Round
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
27 ksi
Yield Strength
21 ksi
Resistance Properties
Corrosion-Resistant

Description

Aluminum Round Tube, Aluminum, 6063, T52, Round, 12 ft Overall Length, Outside Diameter 4 in, Inside Diameter 3.624 in, 0.188 in Wall Thickness, Fabrication Extruded, Mechanical Finish Mill, Yield Strength 21 ksi, Tensile Strength 27 ksi, 60 BHN Brinell Hardness, 17 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Maximum Temperature 1,210 Degrees F, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.