Zoro Homepage

Aluminum Round Tube, 12 ft L

  • Mfr # 23929_144_0

  • Zoro # G516339424


product price: $3,845.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Wall Thickness
0.25 in
Standards
AMS-QQ-A-200/8, ASTM B221
Temper
T6511
Includes Material Certificate
Material Certificate with Lot Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23929_144_0
Zoro #
G516339424
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.25 in
Outside Diameter
12 in
Inside Diameter
11.5 in
Overall Length
12 ft

Details

Material
Aluminum
Standards
AMS-QQ-A-200/8, ASTM B221
Temper
T6511
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Corrosion-Resistant
Maximum Temperature
1,205 Degrees F
Brinell Hardness
93 BHN
System of Measurement
Inch
Fabrication
Extruded
Shape
Round
Item
Aluminum Round Tube
Elongation
9 %
Tensile Strength
42 ksi
Heat Treatable
Heat Treatable
Yield Strength
40 ksi
Material Grade
6061
Rockwell Hardness
59 HRB

Description

Aluminum Round Tube, Aluminum, 6061, T6511, Round, 12 ft Overall Length, Outside Diameter 12 in, Inside Diameter 11.5 in, 0.25 in Wall Thickness, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40 ksi, Tensile Strength 42 ksi, 93 BHN Brinell Hardness, 59 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS-QQ-A-200/8, ASTM B221, Maximum Temperature 1,205 Degrees F, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.