Aluminum Round Tube, 12 ft L

  • Mfr # 24388_144_0
  • Zoro # G416339395
product price: 
$
26.49
/ea

Key Features

Material
Aluminum
Wall Thickness
0.125 in
Standards
AMS-QQ-A-200/8, ASTM B221, ASTM B429
Temper
T6
Rockwell Hardness
60 HRB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24388_144_0
Zoro #
G416339395
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.125 in
Inside Diameter
0.5 in
Overall Length
12 ft
Outside Diameter
3/4 in
Wire Rope Length
12 ft
Length
12 ft

Details

Material
Aluminum
Standards
AMS-QQ-A-200/8, ASTM B221, ASTM B429
Temper
T6
Rockwell Hardness
60 HRB
Fabrication
Extruded
Elongation
12 %
Yield Strength
40,000 psi
Material Grade
6061
Item
Aluminum Round Tube
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Tensile Strength
45 ksi
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant
Shape
Round
Maximum Temperature
1,205 Degrees F
Brinell Hardness
95 BHN
Mechanical Finish
Mill
Shell Material
Aluminum

Description

Aluminum Round Tube, Aluminum, 6061, T6, Round, 12 ft Overall Length, Outside Diameter 3/4 in, Inside Diameter 0.5 in, 0.125 in Wall Thickness, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45 ksi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS-QQ-A-200/8, ASTM B221, ASTM B429, Maximum Temperature 1,205 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews