Shop ZORO SELECT
See all product information
Create Account
Aluminum Round Tube, 12 ft L
- Mfr # 4366_144_0
- Zoro # G616339614
product price:Â
$
77.39
/ea
Key Features
Material
Aluminum
Wall Thickness
0.125 in
Standards
AMS-QQ-A-200/8, ASTM B221, ASTM B429
Temper
T6
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4366_144_0
- Zoro #
- G616339614
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Aluminum
- Standards
- AMS-QQ-A-200/8, ASTM B221, ASTM B429
- Temper
- T6
- System of Measurement
- Inch
- Rockwell Hardness
- 60 HRB
- Fabrication
- Extruded
- Heat Treatable
- Heat Treatable
- Includes Material Certificate
- Material Certificate with Lot Number
- Elongation
- 12 %
- Shape
- Round
- Brinell Hardness
- 95 BHN
- Item
- Aluminum Round Tube
- Yield Strength
- 40,000 psi
- Resistance Properties
- Corrosion-Resistant
- Material Grade
- 6061
- Tensile Strength
- 45 ksi
- Maximum Temperature
- 1,205 Degrees F
- Mechanical Finish
- Mill
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wall Thickness
- 0.125 in
- Outside Diameter
- 1 3/4 in
- Inside Diameter
- 1.5 in
- Overall Length
- 12 ft
- Wire Rope Length
- 12 ft
- Length
- 12 ft
Description
Aluminum Round Tube, Aluminum, 6061, T6, Round, 12 ft Overall Length, Outside Diameter 1 3/4 in, Inside Diameter 1.5 in, 0.125 in Wall Thickness, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45 ksi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS-QQ-A-200/8, ASTM B221, ASTM B429, Maximum Temperature 1,205 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.