Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Round Tube, 12 ft L

  • Mfr # 4467_144_0

  • Zoro # G516339615


product price: $264.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Wall Thickness
0.65 in
Standards
ASTM B210
Temper
T6
Brinell Hardness
95 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4467_144_0
Zoro #
G516339615
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.65 in
Inside Diameter
2.12 in
Outside Diameter
2 1/4 in
Overall Length
12 ft

Details

Material
Aluminum
Standards
ASTM B210
Temper
T6
Brinell Hardness
95 BHN
Yield Strength
40 ksi
Tensile Strength
45 ksi
System of Measurement
Inch
Material Grade
6061
Maximum Temperature
1,205 Degrees F
Shape
Round
Elongation
12 %
Rockwell Hardness
60 HRB
Includes Material Certificate
Material Certificate with Lot Number
Item
Aluminum Round Tube
Fabrication
Cold Drawn
Resistance Properties
Corrosion-Resistant
Heat Treatable
Heat Treatable

Description

Aluminum Round Tube, Aluminum, 6061, T6, Round, 12 ft Overall Length, Outside Diameter 2 1/4 in, Inside Diameter 2.12 in, 0.65 in Wall Thickness, Fabrication Cold Drawn, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B210, Maximum Temperature 1,205 Degrees F, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.