Aluminum Round Tube, 12 ft L
- Mfr # 6843_144_0
- Zoro # G816339513
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Wall Thickness
0.049 in
Standards
ASTM B210
Temper
T6
Includes Material Certificate
Material Certificate with Lot Number
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6843_144_0
- Zoro #
- G816339513
- UPC #
- -
- Country of Origin
- United States
- Material
- Aluminum
- Standards
- ASTM B210
- Temper
- T6
- Includes Material Certificate
- Material Certificate with Lot Number
- Material Grade
- 6061
- Brinell Hardness
- 95 BHN
- Tensile Strength
- 45 ksi
- Heat Treatable
- Heat Treatable
- Resistance Properties
- Corrosion-Resistant
- Elongation
- 12 %
- Fabrication
- Cold Drawn
- Rockwell Hardness
- 60 HRB
- System of Measurement
- Inch
- Shape
- Round
- Item
- Aluminum Round Tube
- Yield Strength
- 40,000 psi
- Maximum Temperature
- 1,205 Degrees F
- Mechanical Finish
- Mill
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wall Thickness
- 0.049 in
- Inside Diameter
- 0.152 in
- Overall Length
- 12 ft
- Outside Diameter
- 1/4 in
- Wire Rope Length
- 12 ft
- Length
- 12 ft
Description
Aluminum Round Tube, Aluminum, 6061, T6, Round, 12 ft Overall Length, Outside Diameter 1/4 in, Inside Diameter 0.152 in, 0.049 in Wall Thickness, Fabrication Cold Drawn, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45 ksi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B210, Maximum Temperature 1,205 Degrees F, System of Measurement Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.