Zoro Homepage

Aluminum Round Tube, 12 ft L

  • Mfr # 7029_144_0

  • Zoro # G116339589


product price: $338.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Wall Thickness
0.058 in
Standards
ASTM B210
Temper
T6
Fabrication
Cold Drawn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7029_144_0
Zoro #
G116339589
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.058 in
Overall Length
12 ft
Outside Diameter
2 in
Inside Diameter
1.884 in

Details

Material
Aluminum
Standards
ASTM B210
Temper
T6
Fabrication
Cold Drawn
Maximum Temperature
1,205 Degrees F
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
45 ksi
Yield Strength
40 ksi
Item
Aluminum Round Tube
Elongation
12 %
Brinell Hardness
95 BHN
Heat Treatable
Heat Treatable
Material Grade
6061
Resistance Properties
Corrosion-Resistant
Shape
Round
Rockwell Hardness
60 HRB
System of Measurement
Inch

Description

Aluminum Round Tube, Aluminum, 6061, T6, Round, 12 ft Overall Length, Outside Diameter 2 in, Inside Diameter 1.884 in, 0.058 in Wall Thickness, Fabrication Cold Drawn, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B210, Maximum Temperature 1,205 Degrees F, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.