Zoro Homepage

Aluminum Round Tube, 12 ft L

  • Mfr # 7446_144_0

  • Zoro # G716339392


product price: $355.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Wall Thickness
0.058 in
Standards
ASTM B210
Temper
T6
Maximum Temperature
1,205 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7446_144_0
Zoro #
G716339392
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.058 in
Inside Diameter
1.634 in
Overall Length
12 ft
Outside Diameter
1 3/4 in

Details

Material
Aluminum
Standards
ASTM B210
Temper
T6
Maximum Temperature
1,205 Degrees F
Fabrication
Cold Drawn
Item
Aluminum Round Tube
System of Measurement
Inch
Rockwell Hardness
60 HRB
Shape
Round
Yield Strength
40 ksi
Brinell Hardness
95 BHN
Heat Treatable
Heat Treatable
Material Grade
6061
Elongation
12 %
Tensile Strength
45 ksi
Resistance Properties
Corrosion-Resistant
Includes Material Certificate
Material Certificate with Lot Number

Description

Aluminum Round Tube, Aluminum, 6061, T6, Round, 12 ft Overall Length, Outside Diameter 1 3/4 in, Inside Diameter 1.634 in, 0.058 in Wall Thickness, Fabrication Cold Drawn, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B210, Maximum Temperature 1,205 Degrees F, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.