Zoro Homepage

Aluminum Round Tube 6061, 4 ft Overall L

  • Mfr # 4339_48_0

  • Zoro # G705373666


product price: $40.79
/ea

Key Features

Material
Aluminum
Wall Thickness
0.12 in
Standards
ASTM B210
Temper
T6
Tensile Strength
45,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4339_48_0
Zoro #
G705373666
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.12 in
Overall Length
4 ft
Inside Diameter
0.26 in
Outside Diameter
1/2 in

Details

Material
Aluminum
Standards
ASTM B210
Temper
T6
Tensile Strength
45,000 psi
Item
Aluminum Round Tube
System of Measurement
Inch
Fabrication
Cold Drawn
Material Grade
6061
Yield Strength
40,000 psi
Shape
Round
Rockwell Hardness
60 HRB
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
95 BHN

Description

Aluminum Round Tube, Aluminum, 6061, T6, Round, 4 ft Overall Length, Outside Diameter 1/2 in, Inside Diameter 0.26 in, 0.12 in Wall Thickness, Fabrication Cold Drawn, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B210, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.