Shop ZORO SELECT
See all product information
Create Account
Aluminum Round Tube, Aluminum, 2024-T3 Alloy Type, 1 ft L.
- Mfr # 12812_12_0
- Zoro # G303045521
product price:Â
$
14.89
/ea
Key Features
Material
Aluminum
Wall Thickness
0.049 in
Alloy Type
2024-T3
Finish
Unpolished
Standards
ASTM B210
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12812_12_0
- Zoro #
- G303045521
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Aluminum
- Alloy Type
- 2024-T3
- Finish
- Unpolished
- Standards
- ASTM B210
- Temper
- T3
- Hardness Scale
- BHN
- Typical Hardness
- 120
- Tensile Strength
- 70,000 psi
- Item
- Aluminum Round Tube
- System of Measurement
- Inch
- Fabrication
- Cold Drawn
- Material Grade
- 2024
- Includes Material Certificate
- Material Certificate with Lot Number
- Rockwell Hardness
- 75 HRB
- Heat Treatable
- Heat Treatable
- Shape
- Round
- Brinell Hardness
- 120 BHN
- Mechanical Finish
- Mill
- Yield Strength
- 50,000 psi
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Length
- 12 in
- Wall Thickness
- 0.049 in
- Outside Dia.
- 7/8 in
- Length Tolerance
- +/-1 in
- Inside Dia.
- 0.777 in
- Inside Diameter
- 0.777 in
- Overall Length
- 12 in
- Outside Diameter
- 7/8 in
- Wire Rope Length
- 12 in
Description
Aluminum Round Tube, Aluminum, 2024, T3, Round, 12 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 7/8 in, Inside Diameter 0.777 in, 0.049 in Wall Thickness, Fabrication Cold Drawn, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 50,000 psi, Tensile Strength 70,000 psi, 120 BHN Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B210, System of Measurement Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.