Aluminum Round Tube, Aluminum, 2024-T3 Alloy Type, 3 ft L.

  • Mfr # 12843_36_0

  • Zoro # G803045601


product price:  $61.89
/ea

Key Features

Material
Aluminum
Wall Thickness
0.035 in
Alloy Type
2024-T3
Finish
Unpolished
Standards
ASTM B210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12843_36_0
Zoro #
G803045601
UPC #
-
Country of Origin
Multiple

Dimensions

Length
3 ft
Wall Thickness
0.035 in
Inside Dia.
1.43 in
Outside Dia.
1 1/2 in
Length Tolerance
+/-1 in
Inside Diameter
1.43 in
Overall Length
36 in
Outside Diameter
1 1/2 in

Details

Material
Aluminum
Alloy Type
2024-T3
Finish
Unpolished
Standards
ASTM B210
Temper
T3
Hardness Scale
BHN
Typical Hardness
120
Item
Aluminum Round Tube
Tensile Strength
70,000 psi
Mechanical Finish
Mill
Rockwell Hardness
75 HRB
Material Grade
2024
Brinell Hardness
120 BHN
Fabrication
Cold Drawn
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Yield Strength
50,000 psi
System of Measurement
Inch
Shape
Round

Description

Aluminum Round Tube, Aluminum, 2024, T3, Round, 36 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 1 1/2 in, Inside Diameter 1.43 in, 0.035 in Wall Thickness, Fabrication Cold Drawn, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 50,000 psi, Tensile Strength 70,000 psi, 120 BHN Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B210, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.