Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1 ft L.

  • Mfr # 83035

  • Zoro # G3309461


product price: $5.89
/ea

Key Features

Length
1 ft
Material
Aluminum
Wall Thickness
0.035 in
Alloy Type
6061-T6
Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83035
Zoro #
G3309461
UPC #
614121130357
Country of Origin
United States

Dimensions

Length
1 ft
Wall Thickness
0.035 in
Outside Dia.
1/2 in
Inside Dia.
0.43 in
Length Tolerance
+/-0.032 in
Overall Length
12 in
Outside Diameter
1/2 in
Inside Diameter
0.43 in

Details

Material
Aluminum
Alloy Type
6061-T6
Finish
Mill
Standards
ASTM B221
Temper
T6
Wall Thickness Tolerance
+/-0.003 in
Typical Hardness
F85
Item
Aluminum Round Tube
Hardness Scale
Rockwell
Material Grade
6061
Heat Treatable
Heat Treatable
Application
Arts and Crafts, DIY Projects, Education, Electrical, Engineering, Home Improvement, Model Making (Trains, Planes, R/C Cars), Puppetry, Stop-Motion Animation, Woodworking
Rockwell Hardness
85 HRF
Heat Treatment
Tempered
System of Measurement
Inch
Shape
Round
Mechanical Finish
Mill

Description

Aluminum Round Tube, Aluminum, 6061, T6, Round, 12 in Overall Length, Length Tolerance +/-0.032 in, Outside Diameter 1/2 in, Inside Diameter 0.43 in, 0.035 in Wall Thickness, Wall Thickness Tolerance +/-0.003 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, 85 HRF Rockwell Hardness, Standards ASTM B221

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.