Shop ZORO SELECT

Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1/2 ft L.

  • Mfr # 1211_6_0
  • Zoro # G403045049

product price: 
$
3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Material
Aluminum
Wall Thickness
0.035 in
Alloy Type
6061-T6
Finish
Unpolished
Standards
ASTM B210
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1211_6_0
Zoro #
G403045049
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6 in
Wall Thickness
0.035 in
Length Tolerance
+/-0.5 in
Outside Dia.
1 in
Inside Dia.
0.93 in
Outside Diameter
1 in
Overall Length
6 in
Outside Diameter Tolerance
+/-0.004 in
Inside Diameter
0.93 in
Wire Rope Length
6 in

Details

Material
Aluminum
Alloy Type
6061-T6
Finish
Unpolished
Standards
ASTM B210
Temper
T6
Hardness Scale
BHN
Wall Thickness Tolerance
+/-0.002 in
Item
Aluminum Round Tube
Tensile Strength
45,000 psi
Typical Hardness
95
System of Measurement
Inch
Application
Aerospace, Cameras, Decorative Hardware, Electronics, Hydraulic Equipment, Marine Fittings
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Appearance
Metallic
Yield Strength
40,000 psi
Heat Treatable
Heat Treatable
Rockwell Hardness
60 HRB
Fabrication
Cold Drawn
Brinell Hardness
95 BHN
Material Grade
6061
Shape
Round
Resistance Properties
Corrosion-Resistant
Shell Material
Aluminum

Description

Aluminum Round Tube, Aluminum, 6061, T6, Round, 6 in Overall Length, Length Tolerance +/-0.5 in, Outside Diameter 1 in, Outside Diameter Tolerance +/-0.004 in, Inside Diameter 0.93 in, 0.035 in Wall Thickness, Wall Thickness Tolerance +/-0.002 in, Fabrication Cold Drawn, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.