Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1/2 ft L.
Mfr # 6843_6_0
Zoro # G803044949
product price:Â $2.19
/ea
Sold in multiples of 4 for $8.76
Key Features
Material
Aluminum
Wall Thickness
0.049 in
Alloy Type
6061-T6
Finish
Unpolished
Standards
ASTM B210
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6843_6_0
Zoro #
G803044949
UPC #
-
Country of Origin
Multiple
Dimensions
Length
1/2 ft
Wall Thickness
0.049 in
Inside Dia.
0.152 in
Length Tolerance
+/-0.5 in
Outside Dia.
1/4 in
Overall Length
6 in
Outside Diameter Tolerance
+/-0.003 in
Inside Diameter
0.152 in
Outside Diameter
1/4 in
Description
Aluminum Round Tube, Aluminum, 6061, T6, Round, 6 in Overall Length, Length Tolerance +/-0.5 in, Outside Diameter 1/4 in, Outside Diameter Tolerance +/-0.003 in, Inside Diameter 0.152 in, 0.049 in Wall Thickness, Wall Thickness Tolerance +/-0.003 in, Fabrication Cold Drawn, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.