Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1/2 ft L.

  • Mfr # 7054_6_0

  • Zoro # G803045113


product price:  $18.29
/ea

Key Features

Material
Aluminum
Wall Thickness
0.065 in
Alloy Type
6061-T6
Finish
Unpolished
Standards
ASTM B210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7054_6_0
Zoro #
G803045113
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1/2 ft
Wall Thickness
0.065 in
Inside Dia.
2.87 in
Length Tolerance
+/-0.5 in
Outside Dia.
3 in
Overall Length
6 in
Outside Diameter
3 in
Inside Diameter
2.87 in
Outside Diameter Tolerance
+/-0.006 in

Details

Material
Aluminum
Alloy Type
6061-T6
Finish
Unpolished
Standards
ASTM B210
Temper
T6
Wall Thickness Tolerance
+/-0.004 in
Item
Aluminum Round Tube
Hardness Scale
BHN
Typical Hardness
95
Tensile Strength
45,000 psi
Application
Aerospace, Cameras, Decorative Hardware, Electronics, Hydraulic Equipment, Marine Fittings
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Rockwell Hardness
60 HRB
Material Grade
6061
Mechanical Finish
Mill
Brinell Hardness
95 BHN
Appearance
Metallic
Heat Treatable
Heat Treatable
Yield Strength
40,000 psi
Fabrication
Cold Drawn
Shape
Round
Resistance Properties
Corrosion-Resistant

Description

Aluminum Round Tube, Aluminum, 6061, T6, Round, 6 in Overall Length, Length Tolerance +/-0.5 in, Outside Diameter 3 in, Outside Diameter Tolerance +/-0.006 in, Inside Diameter 2.87 in, 0.065 in Wall Thickness, Wall Thickness Tolerance +/-0.004 in, Fabrication Cold Drawn, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.