Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L.

  • Mfr # 1211_36_0

  • Zoro # G203045010


product price:  $16.79
/ea

Key Features

Material
Aluminum
Wall Thickness
0.035 in
Alloy Type
6061-T6
Finish
Unpolished
Standards
ASTM B210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1211_36_0
Zoro #
G203045010
UPC #
-
Country of Origin
Multiple

Dimensions

Length
3 ft
Wall Thickness
0.035 in
Outside Dia.
1 in
Inside Dia.
0.93 in
Length Tolerance
+/-1 in
Outside Diameter Tolerance
+/-0.004 in
Inside Diameter
0.93 in
Overall Length
36 in
Outside Diameter
1 in

Details

Material
Aluminum
Alloy Type
6061-T6
Finish
Unpolished
Standards
ASTM B210
Temper
T6
Tensile Strength
45,000 psi
Item
Aluminum Round Tube
Typical Hardness
95
Hardness Scale
BHN
Wall Thickness Tolerance
+/-0.002 in
System of Measurement
Inch
Heat Treatable
Heat Treatable
Fabrication
Cold Drawn
Material Grade
6061
Yield Strength
40,000 psi
Mechanical Finish
Mill
Shape
Round
Appearance
Metallic
Brinell Hardness
95 BHN
Includes Material Certificate
Material Certificate with Lot Number
Application
Aerospace, Cameras, Decorative Hardware, Electronics, Hydraulic Equipment, Marine Fittings
Rockwell Hardness
60 HRB
Resistance Properties
Corrosion-Resistant

Description

Aluminum Round Tube, Aluminum, 6061, T6, Round, 36 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 1 in, Outside Diameter Tolerance +/-0.004 in, Inside Diameter 0.93 in, 0.035 in Wall Thickness, Wall Thickness Tolerance +/-0.002 in, Fabrication Cold Drawn, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.