Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L.

  • Mfr # 7003_72_0

  • Zoro # G803044499


product price:  $43.79
/ea

Key Features

Material
Aluminum
Wall Thickness
0.25 in
Alloy Type
6061-T6
Finish
Unpolished
Standards
AMS QQ-A-200/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7003_72_0
Zoro #
G803044499
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6 ft
Wall Thickness
0.25 in
Length Tolerance
+/-1 in
Outside Dia.
1 1/4 in
Inside Dia.
0.75 in
Outside Diameter
1 1/4 in
Overall Length
6 ft
Outside Diameter Tolerance
+/-0.012 in
Inside Diameter
0.75 in

Details

Material
Aluminum
Alloy Type
6061-T6
Finish
Unpolished
Standards
AMS QQ-A-200/8
Temper
T6
Typical Hardness
95
Tensile Strength
45,000 psi
Item
Aluminum Round Tube
Wall Thickness Tolerance
+/-0.011 in
Hardness Scale
BHN
Fabrication
Extruded
Material Grade
6061
Yield Strength
40,000 psi
Appearance
Metallic
Heat Treatable
Heat Treatable
Brinell Hardness
95 BHN
Mechanical Finish
Mill
Application
Aerospace, Cameras, Decorative Hardware, Electronics, Hydraulic Equipment, Marine Fittings
Includes Material Certificate
Material Certificate with Lot Number
Shape
Round
System of Measurement
Inch
Rockwell Hardness
60 HRB
Resistance Properties
Corrosion-Resistant

Description

Aluminum Round Tube, Aluminum, 6061, T6, Round, 6 ft Overall Length, Length Tolerance +/-1 in, Outside Diameter 1 1/4 in, Outside Diameter Tolerance +/-0.012 in, Inside Diameter 0.75 in, 0.25 in Wall Thickness, Wall Thickness Tolerance +/-0.011 in, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.