Aluminum Screen, Aluminum, 30 in W, 100 ft L, 0.01 in Wire Dia, Black

  • Mfr # 3000959

  • Zoro # G9554632


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Screen Material
Aluminum
Mesh Size Range
Coarse
Mesh Size
18 x 16
Width
30 in
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000959
Zoro #
G9554632
UPC #
047888027859
Country of Origin
United States

Dimensions

Mesh Size Range
Coarse
Mesh Size
18 x 16
Width
30 in
Length
100 ft
Wire Dia.
0.01 in
Opening Size
0.049 in
Overall Width
30 in
Overall Length
100 ft

Details

Item
Aluminum Screen
Screen Material
Aluminum
Color
Black
Type
Charcoal
Open Area (%)
68.5 %
Material
Aluminum
Weave Pattern
Plain Weave
Open Area
69 %
Mesh Type
Woven
Resistance Properties
Corrosion-Resistant
Certifications Included
No Certificates Included
Coating
Painted
Galvanized
Not Galvanized

Description

Aluminum Screen, Material Aluminum, Overall Length 100 ft, Overall Width 30 in, Wire Diameter 0.01 in, Mesh Type Woven, Open Area 69 Percent, Mesh Size 18 x 16, Opening Size 0.049 in, Weave Pattern Plain Weave, Color Black, Mesh Size Range Coarse, Coating Painted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.