Aluminum Sheet, 12 in - L, 12 in - W

  • Mfr # 1241_12_12
  • Zoro # G602644692
product price: 
$
8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
0.05 in
Temper
T6
Length Tolerance
+0.125 in/0 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1241_12_12
Zoro #
G602644692
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.05 in
Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.05 in
Width and Length
12 in x 12 in
Width Tolerance
+0.125 in/0 in
Overall Width
12 in
Overall Length
12 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Hardness Scale
BHN
Thickness Tolerance
+/-0.003 in
Alloy Type - Aluminum
6061
Straightness Tolerance
+/-0.05 in/ft
Standards
ASTM B209
Typical Yield Strength (PSI)
40,000 psi
Typical Tensile Strength (PSI)
45,000 psi
Tensile Strength
45,000 psi
Finish
Unpolished
Typical Hardness
95
Shape Type
Sheet
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Brinell Hardness
95 BHN
Rockwell Hardness
60
System of Measurement
Inch
Heat Treatable
Heat Treatable
Shape
Sheet
Material Grade
6061
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 6061, Temper T6, Sheet, Overall Length 12 in, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Width Tolerance +0.125 in/0 in, Thickness 0.05 in, Thickness Tolerance +/-0.003 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews