Shop ZORO SELECT

Aluminum Sheet, 12 in - L, 12 in - W

  • Mfr # 20732_12_12
  • Zoro # G702645384

product price: 
$
12.15
/ea

Key Features

Material
Aluminum
Yield Strength
17,000 psi
Thickness
0.05 in
Temper
H14
Finish
Unpolished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20732_12_12
Zoro #
G702645384
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.05 in
Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.05 in
Width and Length
12 in x 12 in
Width Tolerance
+0.125 in/0 in
Overall Length
12 in
Overall Width
12 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
17,000 psi
Temper
H14
Finish
Unpolished
Straightness Tolerance
+/-0.05 in/ft
Typical Yield Strength (PSI)
17,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Tensile Strength
21,000 psi
Hardness Scale
BHN
Alloy Type - Aluminum
1100
Typical Hardness
32
Thickness Tolerance
+/-0.003 in
Standards
ASTM B209
Typical Tensile Strength (PSI)
18,000 psi
Brinell Hardness
32 BHN
Shape Type
Sheet
System of Measurement
Inch
Mechanical Finish
Mill
Shape
Sheet
Material Grade
1100
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Not Heat Treatable
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 1100, Temper H14, Sheet, Length 12 in, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Width Tolerance +0.125 in/0 in, Thickness 0.05 in, Thickness Tolerance +/-0.003 in, Fabrication Not Applicable, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 17,000 psi, Tensile Strength 21,000 psi, Brinell Hardness 32 BHN, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209, Shape Sheet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.