Shop ZORO SELECT

Aluminum Sheet, 18 in - L, 18 in - W

  • Mfr # 12663_18_18
  • Zoro # G202646713

product price: 
$
103.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
0.125 in
Temper
T6
Hardness Scale
BHN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12663_18_18
Zoro #
G202646713
UPC #
-
Country of Origin
Multiple
Item
Aluminum Sheet
Material
Aluminum
Yield Strength
67,000 psi
Temper
T6
Hardness Scale
BHN
Standards
ASTM B209
Alloy Type - Aluminum
7075
Straightness Tolerance
+/-0.05 in/ft
Typical Hardness
150
Tensile Strength
76,000 psi
Typical Yield Strength (PSI)
73,000 psi
Typical Tensile Strength (PSI)
83,000 psi
Finish
Unpolished
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Thickness Tolerance
+/-0.0035 in
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
87
System of Measurement
Inch
Material Grade
7075
Brinell Hardness
150 BHN
Heat Treatment
No Heat Treatment
Shape Type
Sheet
Mechanical Finish
Mill
Shape
Sheet
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Thickness
0.125 in
Width and Length
18 in x 18 in
Thickness (Decimal)
0.125 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Overall Width
18 in
Overall Length
18 in
Wire Rope Length
18 in
Length
18 in

Description

Aluminum Sheet, Material Aluminum, Material Grade 7075, Temper T6, Sheet, Overall Length 18 in, Length Tolerance +0.125 in/0 in, Overall Width 18 in, Width Tolerance +0.125 in/0 in, Thickness 0.125 in, Thickness Tolerance +/-0.0035 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 76,000 psi, Brinell Hardness 150 BHN, Rockwell Hardness 87

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.