Shop ZORO SELECT

Aluminum Sheet, 18 in - L, 18 in - W

  • Mfr # 21563_18_18
  • Zoro # G602645699

product price: 
$
15.99
/ea

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
0.016 in
Temper
T6
Alloy Type - Aluminum
6061
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
21563_18_18
Zoro #
G602645699
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.016 in
Width and Length
18 in x 18 in
Thickness (Decimal)
0.016 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Overall Width
18 in
Overall Length
18 in
Wire Rope Length
18 in
Length
18 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6
Alloy Type - Aluminum
6061
Standards
ASTM B209
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Straightness Tolerance
+/-0.05 in/ft
Hardness Scale
BHN
Typical Hardness
95
Finish
Unpolished
Tensile Strength
45,000 psi
Thickness Tolerance
+/-0.001 in
Typical Yield Strength (PSI)
40,000 psi
Typical Tensile Strength (PSI)
45,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
95 BHN
System of Measurement
Inch
Rockwell Hardness
60
Heat Treatable
Heat Treatable
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Shape Type
Sheet
Shape
Sheet
Material Grade
6061
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 6061, Temper T6, Sheet, Overall Length 18 in, Length Tolerance +0.125 in/0 in, Overall Width 18 in, Width Tolerance +0.125 in/0 in, Thickness 0.016 in, Thickness Tolerance +/-0.001 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.