Aluminum Sheet, 18 in - L, 18 in - W

  • Mfr # 61sh.080x18-18
  • Zoro # G102644826
product price: 
$
29.89
/ea

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
0.08 in
Temper
T6
Tensile Strength
45,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
61sh.080x18-18
Zoro #
G102644826
UPC #
-
Country of Origin
Multiple
Item
Aluminum Sheet
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6
Tensile Strength
45,000 psi
Standards
ASTM B209
Straightness Tolerance
+/-0.05 in/ft
Finish
Unpolished
Typical Tensile Strength (PSI)
45,000 psi
Gauge
0.08 in
Alloy Type - Aluminum
6061
Hardness Scale
BHN
Typical Hardness
95
Typical Yield Strength (PSI)
40,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Thickness Tolerance
+/-0.0035 in
Rockwell Hardness
95 HRB
Includes Material Certificate
Material Certificate with Lot Number
Shape
Sheet
Heat Treatable
Heat Treatable
Shape Type
Sheet
Brinell Hardness
95 BHN
Fabrication
Cold Rolled
Material Grade
6061
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Flatness Tolerance
+/-0.1 in
Galvanized
Not Galvanized
Tolerance Rating
Standard
Coating
Plain
Shell Material
Aluminum

Dimensions

Thickness
0.08 in
Thickness (Decimal)
0.08 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Width and Length
18 in x 18 in
Overall Width
18 in
Overall Length
18 in
Wire Rope Length
18 in
Length
18 in

Description

Aluminum Sheet, Material Aluminum, Material Grade 6061, Temper T6, Sheet, Overall Length 18 in, Length Tolerance +0.125 in/0 in, Overall Width 18 in, Width Tolerance +0.125 in/0 in, Thickness 0.08 in, Thickness Tolerance +/-0.0035 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews