Aluminum Sheet, 18 in - L, 4 ft - W

  • Mfr # 17911_48_18
  • Zoro # G902646327
product price: 
$
108.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
28,000 psi
Thickness
0.1 in
Temper
H32
Tensile Strength
33,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
17911_48_18
Zoro #
G902646327
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.1 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.1 in
Width and Length
48 in x 18 in
Overall Length
18 in
Overall Width
4 ft
Wire Rope Length
18 in
Length
18 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
28,000 psi
Temper
H32
Tensile Strength
33,000 psi
Typical Tensile Strength (PSI)
33,000 psi
Straightness Tolerance
+/-0.05 in/ft
Typical Hardness
60
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Finish
Unpolished
Alloy Type - Aluminum
5052
Thickness Tolerance
+/-0.006 in
Typical Yield Strength (PSI)
28,000 psi
Hardness Scale
BHN
Standards
ASTM B209
Mechanical Finish
Mill
Material Grade
5052
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Shape Type
Sheet
Brinell Hardness
60 BHN
Shape
Sheet
Heat Treatable
Not Heat Treatable
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 5052, Temper H32, Sheet, Overall Length 18 in, Length Tolerance +0.125 in/0 in, Overall Width 4 ft, Width Tolerance +0.125 in/0 in, Thickness 0.1 in, Thickness Tolerance +/-0.006 in, Fabrication Not Applicable, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 33,000 psi, Brinell Hardness 60 BHN, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews