Aluminum Sheet, 18 in - L, 4 ft - W

  • Mfr # 7127_48_18
  • Zoro # G002643752
product price: 
$
54.15
/ea

Key Features

Material
Aluminum
Yield Strength
28,000 psi
Thickness
0.05 in
Temper
H32
Straightness Tolerance
+/-0.05 in/ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7127_48_18
Zoro #
G002643752
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.05 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Width and Length
48 in x 18 in
Thickness (Decimal)
0.05 in
Overall Length
18 in
Overall Width
4 ft
Wire Rope Length
18 in
Length
18 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
28,000 psi
Temper
H32
Straightness Tolerance
+/-0.05 in/ft
Thickness Tolerance
+/-0.0035 in
Typical Hardness
60
Alloy Type - Aluminum
5052
Finish
Unpolished
Typical Tensile Strength (PSI)
33,000 psi
Typical Yield Strength (PSI)
28,000 psi
Tensile Strength
33,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Standards
ASTM B209
Hardness Scale
BHN
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Brinell Hardness
60 BHN
Material Grade
5052
Heat Treatable
Not Heat Treatable
Shape Type
Sheet
Shape
Sheet
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 5052, Temper H32, Sheet, Overall Length 18 in, Length Tolerance +0.125 in/0 in, Overall Width 4 ft, Width Tolerance +0.125 in/0 in, Thickness 0.05 in, Thickness Tolerance +/-0.0035 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 33,000 psi, Brinell Hardness 60 BHN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews