Zoro Homepage

Aluminum Sheet 2024, 12 in Overall L

  • Mfr # 26156_12_12

  • Zoro # G305401431


product price: $22.99
/ea

Key Features

Material
Aluminum
Yield Strength
11,000 psi
Thickness
0.08 in
Temper
O
Length Tolerance
+0.125 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26156_12_12
Zoro #
G305401431
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.08 in
Length Tolerance
+0.125 in/0 in
Overall Width
12 in
Overall Length
12 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
11,000 psi
Temper
O
Tensile Strength
26,000 psi
Heat Treatable
Heat Treatable
Mechanical Finish
Bare
Material Grade
2024
System of Measurement
Inch
Rockwell Hardness
75
Brinell Hardness
47 BHN
Shape
Sheet
Shape Type
Sheet
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
No Heat Treatment
Coating
Plain

Description

Aluminum Sheet, Material Aluminum, Material Grade 2024, Temper O, Sheet, Overall Length 12 in, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Thickness 0.08 in, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Bare, Yield Strength 11,000 psi, Tensile Strength 26,000 psi, Brinell Hardness 47 BHN, Rockwell Hardness 75, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.