Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Sheet 2024, 36 in Overall L

  • Mfr # 26156_24_36

  • Zoro # G305401387


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
11,000 psi
Thickness
0.08 in
Temper
O
Length Tolerance
+0.125 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26156_24_36
Zoro #
G305401387
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.08 in
Length Tolerance
+0.125 in/0 in
Overall Length
36 in
Overall Width
24 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
11,000 psi
Temper
O
Tensile Strength
26,000 psi
Rockwell Hardness
75
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
Material Grade
2024
Mechanical Finish
Bare
Brinell Hardness
47 BHN
Shape Type
Sheet
Shape
Sheet
Coating
Plain

Description

Aluminum Sheet, Material Aluminum, Material Grade 2024, Temper O, Sheet, Overall Length 36 in, Length Tolerance +0.125 in/0 in, Overall Width 24 in, Thickness 0.08 in, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Bare, Yield Strength 11,000 psi, Tensile Strength 26,000 psi, Brinell Hardness 47 BHN, Rockwell Hardness 75, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.