Shop ZORO SELECT

Aluminum Sheet, 24 in - L, 12 in - W

  • Mfr # 12657_12_24
  • Zoro # G602646771

product price: 
$
25.15
/ea

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
0.032 in
Temper
T6
Standards
ASTM B209
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12657_12_24
Zoro #
G602646771
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.032 in
Thickness (Decimal)
0.032 in
Width and Length
12 in x 24 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Overall Length
24 in
Overall Width
12 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
67,000 psi
Temper
T6
Standards
ASTM B209
Alloy Type - Aluminum
7075
Finish
Unpolished
Straightness Tolerance
+/-0.05 in/ft
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Hardness Scale
BHN
Typical Tensile Strength (PSI)
83,000 psi
Typical Hardness
150
Typical Yield Strength (PSI)
73,000 psi
Thickness Tolerance
+/-0.0015 in
Tensile Strength
76,000 psi
Rockwell Hardness
87
Brinell Hardness
150 BHN
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Shape Type
Sheet
Material Grade
7075
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Shape
Sheet
Heat Treatable
Heat Treatable
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 7075, Temper T6, Sheet, Overall Length 24 in, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Width Tolerance +0.125 in/0 in, Thickness 0.032 in, Thickness Tolerance +/-0.0015 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 76,000 psi, Brinell Hardness 150 BHN, Rockwell Hardness 87

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.