Shop ZORO SELECT

Aluminum Sheet, 24 in - L, 12 in - W

  • Mfr # 4786_12_24
  • Zoro # G302643797

product price: 
$
39.49
/ea

Key Features

Material
Aluminum
Yield Strength
28,000 psi
Thickness
0.125 in
Temper
H32
Finish
Unpolished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4786_12_24
Zoro #
G302643797
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.125 in
Width Tolerance
+0.125 in/0 in
Width and Length
12 in x 24 in
Thickness (Decimal)
0.125 in
Length Tolerance
+0.125 in/0 in
Overall Length
24 in
Overall Width
12 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
28,000 psi
Temper
H32
Finish
Unpolished
Typical Hardness
60
Standards
ASTM B209
Tensile Strength
33,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Thickness Tolerance
+/-0.0045 in
Typical Yield Strength (PSI)
28,000 psi
Straightness Tolerance
+/-0.05 in/ft
Alloy Type - Aluminum
5052
Hardness Scale
BHN
Typical Tensile Strength (PSI)
33,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
5052
Mechanical Finish
Mill
Shape
Sheet
Heat Treatable
Not Heat Treatable
Shape Type
Sheet
Heat Treatment
No Heat Treatment
Brinell Hardness
60 BHN
System of Measurement
Inch
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 5052, Temper H32, Sheet, Length 24 in, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Width Tolerance +0.125 in/0 in, Thickness 0.125 in, Thickness Tolerance +/-0.0045 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 33,000 psi, Brinell Hardness 60 BHN, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.