Shop ZORO SELECT

Aluminum Sheet, 24 in - L, 12 in - W

  • Mfr # 8028_12_24
  • Zoro # G802645093

product price: 
$
99.69
/ea

Key Features

Material
Aluminum
Yield Strength
17,000 psi
Thickness
0.19 in
Temper
H14
Typical Yield Strength (PSI)
17,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8028_12_24
Zoro #
G802645093
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.19 in
Thickness (Decimal)
0.19 in
Width Tolerance
+0.125 in/0 in
Width and Length
12 in x 24 in
Length Tolerance
+0.125 in/0 in
Overall Width
12 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
17,000 psi
Temper
H14
Typical Yield Strength (PSI)
17,000 psi
Typical Tensile Strength (PSI)
18,000 psi
Thickness Tolerance
+/-0.007 in
Alloy Type - Aluminum
1100
Typical Hardness
32
Hardness Scale
BHN
Finish
Unpolished
Standards
ASTM B209
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Tensile Strength
21,000 psi
Straightness Tolerance
+/-0.05 in/ft
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
1100
Brinell Hardness
32 BHN
Shape Type
Sheet
Shape
Sheet
Mechanical Finish
Mill
System of Measurement
Inch
Heat Treatable
Not Heat Treatable
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 1100, Temper H14, Sheet, Overall Length 24 in, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Width Tolerance +0.125 in/0 in, Thickness 0.19 in, Thickness Tolerance +/-0.007 in, Fabrication Not Applicable, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 17,000 psi, Tensile Strength 21,000 psi, Brinell Hardness 32 BHN, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.