Aluminum Sheet, 24 in - L, 12 in - W

  • Mfr # 8086_12_24
  • Zoro # G002646319
product price: 
$
11.15
/ea

Key Features

Material
Aluminum
Yield Strength
21,000 psi
Thickness
0.025 in
Temper
H14
Typical Yield Strength (PSI)
21,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8086_12_24
Zoro #
G002646319
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.025 in
Thickness (Decimal)
0.025 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Width and Length
12 in x 24 in
Overall Width
12 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
21,000 psi
Temper
H14
Typical Yield Strength (PSI)
21,000 psi
Thickness Tolerance
+/-0.0015 in
Alloy Type - Aluminum
3003
Typical Hardness
40
Typical Tensile Strength (PSI)
22,000 psi
Straightness Tolerance
+/-0.05 in/ft
Finish
Unpolished
Hardness Scale
BHN
Standards
ASTM B209
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Tensile Strength
22,000 psi
Mechanical Finish
Mill
Shape Type
Sheet
Brinell Hardness
40 BHN
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
3003
Shape
Sheet
Heat Treatable
Not Heat Treatable
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 3003, Temper H14, Sheet, Overall Length 24 in, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Width Tolerance +0.125 in/0 in, Thickness 0.025 in, Thickness Tolerance +/-0.0015 in, Fabrication Not Applicable, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 22,000 psi, Brinell Hardness 40 BHN, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews