Aluminum Sheet, 24 in - L, 12 in - W

  • Mfr # 8092_12_24
  • Zoro # G102646257
product price: 
$
25.19
/ea

Key Features

Material
Aluminum
Yield Strength
21,000 psi
Thickness
0.09 in
Temper
H14
Width Tolerance
+0.125 in/0 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8092_12_24
Zoro #
G102646257
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.09 in
Width Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.09 in
Width and Length
12 in x 24 in
Length Tolerance
+0.125 in/0 in
Overall Length
24 in
Overall Width
12 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
21,000 psi
Temper
H14
Tensile Strength
22,000 psi
Thickness Tolerance
+/-0.0035 in
Alloy Type - Aluminum
3003
Hardness Scale
BHN
Typical Tensile Strength (PSI)
22,000 psi
Typical Hardness
40
Standards
ASTM B209
Straightness Tolerance
+/-0.05 in/ft
Typical Yield Strength (PSI)
21,000 psi
Finish
Unpolished
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Shape
Sheet
Material Grade
3003
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Shape Type
Sheet
Brinell Hardness
40 BHN
Heat Treatable
Not Heat Treatable
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 3003, Temper H14, Sheet, Length 24 in, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Width Tolerance +0.125 in/0 in, Thickness 0.09 in, Thickness Tolerance +/-0.0035 in, Fabrication Not Applicable, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 22,000 psi, Brinell Hardness 40 BHN, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209, Shape Sheet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews