Aluminum Sheet, 24 in - L, 12 in - W

  • Mfr # AL606112512244
  • Zoro # G611931110
product price: 
$
68.59
/ea

Key Features

Material
Aluminum
Yield Strength
35 ksi
Thickness
0.125 in
Temper
T6
Maximum Temperature
1,080 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AL606112512244
Zoro #
G611931110
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.125 in
Length Tolerance
+/-0.062 in
Overall Length
24 in
Width Tolerance
+/-0.062 in
Overall Width
12 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
35 ksi
Temper
T6
Maximum Temperature
1,080 Degrees F
Material Grade
6061
Brinell Hardness
60 BHN
Fabrication
Cold Rolled
System of Measurement
Inch
Tensile Strength
42 ksi
Standards
ASTM B209
Thickness Tolerance
+/-0.006 in
Mechanical Finish
#4
Color
Silver
Appearance
Satin
Texture
#4 Satin (Brushed) Finish
Rockwell Hardness
17 HRB
Gauge
0.125 ga
Shape
Sheet
Heat Treatment
Annealed
Heat Treatable
Heat Treatable
Coating
PVC
Straightness Tolerance
+/-0.046875 in/ft
Galvanized
Not Galvanized
Flatness Tolerance
+0.0045 in/0 in
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Standard
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 24 in, Length Tolerance +/-0.062 in, Overall Width 12 in, Width Tolerance +/-0.062 in, Thickness 0.125 in, Thickness Tolerance +/-0.006 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish #4, Yield Strength 35 ksi, Tensile Strength 42 ksi, Brinell Hardness 60 BHN, Rockwell Hardness 17 HRB, Includes Material Certificate Material Certificate with Lot Number

Ratings & reviews