Shop ZORO SELECT

Aluminum Sheet, 24 in - L, 24 in - W

  • Mfr # 12657_24_24
  • Zoro # G302646552

product price: 
$
40.59
/ea

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
0.032 in
Temper
T6
Width Tolerance
+0.125 in/0 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12657_24_24
Zoro #
G302646552
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.032 in
Width Tolerance
+0.125 in/0 in
Width and Length
24 in x 24 in
Thickness (Decimal)
0.032 in
Length Tolerance
+0.125 in/0 in
Overall Width
24 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
67,000 psi
Temper
T6
Typical Tensile Strength (PSI)
83,000 psi
Typical Hardness
150
Straightness Tolerance
+/-0.05 in/ft
Finish
Unpolished
Alloy Type - Aluminum
7075
Hardness Scale
BHN
Standards
ASTM B209
Tensile Strength
76,000 psi
Typical Yield Strength (PSI)
73,000 psi
Thickness Tolerance
+/-0.0015 in
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Heat Treatable
Heat Treatable
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Material Grade
7075
Includes Material Certificate
Material Certificate with Lot Number
Shape
Sheet
Brinell Hardness
150 BHN
Rockwell Hardness
87
Mechanical Finish
Mill
Shape Type
Sheet

Description

Aluminum Sheet, Material Aluminum, Material Grade 7075, Temper T6, Sheet, Overall Length 24 in, Length Tolerance +0.125 in/0 in, Overall Width 24 in, Width Tolerance +0.125 in/0 in, Thickness 0.032 in, Thickness Tolerance +/-0.0015 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 76,000 psi, Brinell Hardness 150 BHN, Rockwell Hardness 87

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.