Aluminum Sheet, 24 in - L, 24 in - W

  • Mfr # 17872_24_24
  • Zoro # G702646046
product price: 
$
69.29
/ea

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
0.09 in
Temper
T6
Width and Length
24 in x 24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
17872_24_24
Zoro #
G702646046
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.09 in
Width and Length
24 in x 24 in
Thickness (Decimal)
0.09 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Overall Width
24 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
67,000 psi
Temper
T6
Typical Tensile Strength (PSI)
83,000 psi
Typical Hardness
150
Straightness Tolerance
+/-0.05 in/ft
Typical Yield Strength (PSI)
73,000 psi
Tensile Strength
76,000 psi
Standards
ASTM B209
Hardness Scale
BHN
Finish
Unpolished
Alloy Type - Aluminum
7075
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Thickness Tolerance
+/-0.0025 in
Heat Treatable
Heat Treatable
Rockwell Hardness
87
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Mechanical Finish
Clad
Shape Type
Sheet
Brinell Hardness
150 BHN
Material Grade
7075
Shape
Sheet
Coating
Clad
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 7075, Temper T6, Sheet, Overall Length 24 in, Length Tolerance +0.125 in/0 in, Overall Width 24 in, Width Tolerance +0.125 in/0 in, Thickness 0.09 in, Thickness Tolerance +/-0.0025 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Clad, Yield Strength 67,000 psi, Tensile Strength 76,000 psi, Brinell Hardness 150 BHN, Rockwell Hardness 87

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews