Aluminum Sheet, 24 in - L, 24 in - W

  • Mfr # 8026_24_24
  • Zoro # G902645184
product price: 
$
55.59
/ea

Key Features

Material
Aluminum
Yield Strength
17,000 psi
Thickness
0.063 in
Temper
H14
Width Tolerance
+0.125 in/0 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8026_24_24
Zoro #
G902645184
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.063 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Width and Length
24 in x 24 in
Thickness (Decimal)
0.063 in
Overall Width
24 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
17,000 psi
Temper
H14
Tensile Strength
21,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Finish
Unpolished
Thickness Tolerance
+/-0.003 in
Standards
ASTM B209
Straightness Tolerance
+/-0.05 in/ft
Typical Yield Strength (PSI)
17,000 psi
Typical Tensile Strength (PSI)
18,000 psi
Hardness Scale
BHN
Typical Hardness
32
Alloy Type - Aluminum
1100
System of Measurement
Inch
Material Grade
1100
Shape
Sheet
Brinell Hardness
32 BHN
Includes Material Certificate
Material Certificate with Lot Number
Shape Type
Sheet
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 1100, Temper H14, Sheet, Overall Length 24 in, Length Tolerance +0.125 in/0 in, Overall Width 24 in, Width Tolerance +0.125 in/0 in, Thickness 0.063 in, Thickness Tolerance +/-0.003 in, Fabrication Not Applicable, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 17,000 psi, Tensile Strength 21,000 psi, Brinell Hardness 32 BHN, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews