Shop ZORO SELECT

Aluminum Sheet, 24 in - L, 24 in - W

  • Mfr # 8086_24_24
  • Zoro # G902646440

product price: 
$
22.19
/ea

Key Features

Material
Aluminum
Yield Strength
21,000 psi
Thickness
0.025 in
Temper
H14
Width Tolerance
+0.125 in/0 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8086_24_24
Zoro #
G902646440
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.025 in
Width Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.025 in
Length Tolerance
+0.125 in/0 in
Width and Length
24 in x 24 in
Overall Width
24 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
21,000 psi
Temper
H14
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Finish
Unpolished
Tensile Strength
22,000 psi
Alloy Type - Aluminum
3003
Typical Tensile Strength (PSI)
22,000 psi
Standards
ASTM B209
Thickness Tolerance
+/-0.0015 in
Hardness Scale
BHN
Typical Hardness
40
Straightness Tolerance
+/-0.05 in/ft
Typical Yield Strength (PSI)
21,000 psi
Material Grade
3003
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Brinell Hardness
40 BHN
Mechanical Finish
Mill
Shape
Sheet
Shape Type
Sheet
Heat Treatable
Not Heat Treatable
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 3003, Temper H14, Sheet, Overall Length 24 in, Length Tolerance +0.125 in/0 in, Overall Width 24 in, Width Tolerance +0.125 in/0 in, Thickness 0.025 in, Thickness Tolerance +/-0.0015 in, Fabrication Not Applicable, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 22,000 psi, Brinell Hardness 40 BHN, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.