Aluminum Sheet, 24 in - L, 24 in - W

  • Mfr # AL505208024244
  • Zoro # G011930195
product price: 
$
81.79
/ea

Key Features

Material
Aluminum
Yield Strength
28 ksi
Thickness
0.08 in
Temper
H32
Fabrication
Cold Rolled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AL505208024244
Zoro #
G011930195
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.08 in
Overall Width
24 in
Overall Length
24 in
Width Tolerance
+/-0.062 in
Length Tolerance
+/-0.062 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
28 ksi
Temper
H32
Fabrication
Cold Rolled
Rockwell Hardness
17 HRB
System of Measurement
Inch
Standards
ASTM B209
Shape
Sheet
Tensile Strength
33 ksi
Thickness Tolerance
+/-0.0045 in
Brinell Hardness
60 BHN
Texture
#4 Satin (Brushed) Finish
Material Grade
5052
Color
Silver
Appearance
Satin
Mechanical Finish
#4
Gauge
12 ga
Maximum Temperature
1,125 Degrees F
Coating
PVC
Heat Treatment
Annealed
Includes Material Certificate
Material Certificate with Lot Number
Straightness Tolerance
+/-0.046875 in/ft
Tolerance Rating
Standard
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized
Flatness Tolerance
+0.0045 in/0 in
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 5052, Temper H32, Overall Length 24 in, Length Tolerance +/-0.062 in, Overall Width 24 in, Width Tolerance +/-0.062 in, Thickness 0.08 in, Thickness Tolerance +/-0.0045 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish #4, Yield Strength 28 ksi, Tensile Strength 33 ksi, Brinell Hardness 60 BHN, Rockwell Hardness 17 HRB, Includes Material Certificate Material Certificate with Lot Number

Ratings & reviews