Shop ZORO SELECT

Aluminum Sheet, 24 in - L, 24 in - W

  • Mfr # AL606112524244
  • Zoro # G111931030

product price: 
$
138.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
35 ksi
Thickness
0.125 in
Temper
T6
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AL606112524244
Zoro #
G111931030
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.125 in
Width Tolerance
+/-0.062 in
Overall Width
24 in
Overall Length
24 in
Length Tolerance
+/-0.062 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
35 ksi
Temper
T6
Color
Silver
Fabrication
Cold Rolled
Maximum Temperature
1,080 Degrees F
Texture
#4 Satin (Brushed) Finish
Tensile Strength
42 ksi
Gauge
0.125 ga
System of Measurement
Inch
Mechanical Finish
#4
Appearance
Satin
Rockwell Hardness
17 HRB
Standards
ASTM B209
Shape
Sheet
Material Grade
6061
Thickness Tolerance
+/-0.006 in
Brinell Hardness
60 BHN
Galvanized
Not Galvanized
Tolerance Rating
Standard
Heat Treatable
Heat Treatable
Heat Treatment
Annealed
Flatness Tolerance
+0.0045 in/0 in
Includes Material Certificate
Material Certificate with Lot Number
Coating
PVC
Straightness Tolerance
+/-0.046875 in/ft

Description

Aluminum Sheet, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 24 in, Length Tolerance +/-0.062 in, Overall Width 24 in, Width Tolerance +/-0.062 in, Thickness 0.125 in, Thickness Tolerance +/-0.006 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish #4, Yield Strength 35 ksi, Tensile Strength 42 ksi, Brinell Hardness 60 BHN, Rockwell Hardness 17 HRB, Includes Material Certificate Material Certificate with Lot Number

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.