Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Sheet, 24" L, 6" W

  • Mfr # ASH3003/125-6x24

  • Zoro # G014561525


product price: $33.79
/ea

Key Features

Material
Aluminum
Yield Strength
21,000 psi
Thickness
0.125 in
Temper
H14
Tensile Strength
27,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASH3003/125-6x24
Zoro #
G014561525
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.125 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Overall Width
6 in
Overall Length
24 in

Details

Item
Aluminum Flat Bar
Material
Aluminum
Yield Strength
21,000 psi
Temper
H14
Tensile Strength
27,000 psi
Thickness Tolerance
+/-0.01 in
Shape
Flat
Material Grade
3003
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Heat Treatable
Not Heat Treatable
Fabrication
Cold Rolled
Mechanical Finish
Mill
Rockwell Hardness
40 HRC
Brinell Hardness
60 HB
Maximum Temperature
1,100 Degrees F
Heat Treatment
No Heat Treatment
Galvanized
Not Galvanized
Tolerance Rating
Standard
Flatness Tolerance
+/-0.01 in

Description

Aluminum Flat Bar, Aluminum, 3003, H14, Flat, 24 in Overall Length, Length Tolerance +/-1 in, 6 in Overall Width, Width Tolerance +/-1 in, 0.125 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 HB Brinell Hardness, 40 HRC Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.