Aluminum Sheet, 36 in - L, 12 in - W

  • Mfr # 21563_12_36
  • Zoro # G902645542
product price: 
$
15.15
/ea

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
0.016 in
Temper
T6
Thickness (Decimal)
0.016 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
21563_12_36
Zoro #
G902645542
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.016 in
Thickness (Decimal)
0.016 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Width and Length
12 in x 36 in
Overall Length
36 in
Overall Width
12 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6
Typical Hardness
95
Typical Yield Strength (PSI)
40,000 psi
Finish
Unpolished
Hardness Scale
BHN
Typical Tensile Strength (PSI)
45,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Thickness Tolerance
+/-0.001 in
Tensile Strength
45,000 psi
Alloy Type - Aluminum
6061
Standards
ASTM B209
Straightness Tolerance
+/-0.05 in/ft
Shape Type
Sheet
Shape
Sheet
System of Measurement
Inch
Mechanical Finish
Mill
Material Grade
6061
Heat Treatable
Heat Treatable
Heat Treatment
No Heat Treatment
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
95 BHN
Rockwell Hardness
60
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 6061, Temper T6, Sheet, Overall Length 36 in, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Width Tolerance +0.125 in/0 in, Thickness 0.016 in, Thickness Tolerance +/-0.001 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews