Aluminum Sheet, 36 in - L, 12 in - W
- Mfr # 8029_12_36
- Zoro # G305402339
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Yield Strength
17,000 psi
Thickness
0.249 in
Temper
H14
Length Tolerance
+0.125 in/0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8029_12_36
- Zoro #
- G305402339
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thickness
- 0.249 in
- Length Tolerance
- +0.125 in/0 in
- Overall Length
- 36 in
- Overall Width
- 12 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Details
- Item
- Aluminum Sheet
- Material
- Aluminum
- Yield Strength
- 17,000 psi
- Temper
- H14
- Standards
- ASTM B209
- Tensile Strength
- 21,000 psi
- System of Measurement
- Inch
- Shape
- Sheet
- Heat Treatment
- No Heat Treatment
- Brinell Hardness
- 32 BHN
- Material Grade
- 1100
- Heat Treatable
- Not Heat Treatable
- Shape Type
- Sheet
- Mechanical Finish
- Mill
- Includes Material Certificate
- Material Certificate with Lot Number
- Shell Material
- Aluminum
Description
Aluminum Sheet, Material Aluminum, Material Grade 1100, Temper H14, Sheet, Overall Length 36 in, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Thickness 0.249 in, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 17,000 psi, Tensile Strength 21,000 psi, Brinell Hardness 32 BHN, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209, Shape Sheet, System of Measurement Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.