Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Sheet, 36" L, 36" W

  • Mfr # ASH3003/080-36x36

  • Zoro # G014561624


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
21,000 psi
Thickness
0.08 in
Temper
H14
Thickness Tolerance
+/-0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASH3003/080-36x36
Zoro #
G014561624
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.08 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Overall Length
36 in
Overall Width
36 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
21,000 psi
Temper
H14
Thickness Tolerance
+/-0.01 in
Tensile Strength
27,000 psi
Material Grade
3003
Shape
Sheet
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Brinell Hardness
40 BHN
Includes Material Certificate
No Certificates Included
Heat Treatable
Not Heat Treatable
Straightness Tolerance
Not Rated
Rockwell Hardness
40 HRC
Fabrication
Cold Rolled
Mechanical Finish
Mill
Maximum Temperature
1,100 Degrees F
Galvanized
Not Galvanized
Tolerance Rating
Standard
Flatness Tolerance
+/-0.01 in
Coating
Plain

Description

Aluminum Sheet, Material Aluminum, Material Grade 3003, Temper H14, Overall Length 36 in, Length Tolerance +/-1 in, Overall Width 36 in, Width Tolerance +/-1 in, Thickness 0.08 in, Thickness Tolerance +/-0.01 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, Brinell Hardness 40 BHN, Rockwell Hardness 40 HRC, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.