Shop ZORO SELECT

Aluminum Sheet, 4 ft - L, 24 in - W

  • Mfr # 17872_24_48
  • Zoro # G902646129

product price: 
$
133.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
0.09 in
Temper
T6
Thickness Tolerance
+/-0.0025 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
17872_24_48
Zoro #
G902646129
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.09 in
Width Tolerance
+0.125 in/0 in
Width and Length
24 in x 48 in
Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.09 in
Overall Length
4 ft
Overall Width
24 in
Wire Rope Length
4 ft
Length
4 ft

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
67,000 psi
Temper
T6
Thickness Tolerance
+/-0.0025 in
Straightness Tolerance
+/-0.05 in/ft
Typical Tensile Strength (PSI)
83,000 psi
Typical Yield Strength (PSI)
73,000 psi
Typical Hardness
150
Standards
ASTM B209
Tensile Strength
76,000 psi
Finish
Unpolished
Hardness Scale
BHN
Alloy Type - Aluminum
7075
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Rockwell Hardness
87
Brinell Hardness
150 BHN
Material Grade
7075
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Mechanical Finish
Clad
Heat Treatment
No Heat Treatment
Shape Type
Sheet
Shape
Sheet
Heat Treatable
Heat Treatable
Coating
Clad
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 7075, Temper T6, Sheet, Overall Length 4 ft, Length Tolerance +0.125 in/0 in, Overall Width 24 in, Width Tolerance +0.125 in/0 in, Thickness 0.09 in, Thickness Tolerance +/-0.0025 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Clad, Yield Strength 67,000 psi, Tensile Strength 76,000 psi, Brinell Hardness 150 BHN, Rockwell Hardness 87

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.