Shop ZORO SELECT
See all product information
Create Account
Aluminum Sheet, 4 ft - L, 24 in - W
- Mfr # 23093_24_48
- Zoro # G905401312
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Yield Strength
11,000 psi
Thickness
0.071 in
Temper
O
Standards
ASTM B209
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23093_24_48
- Zoro #
- G905401312
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Sheet
- Material
- Aluminum
- Yield Strength
- 11,000 psi
- Temper
- O
- Standards
- ASTM B209
- Tensile Strength
- 26,000 psi
- Rockwell Hardness
- 75
- Heat Treatable
- Heat Treatable
- System of Measurement
- Inch
- Brinell Hardness
- 47 BHN
- Material Grade
- 2024
- Includes Material Certificate
- Material Certificate with Lot Number
- Heat Treatment
- No Heat Treatment
- Mechanical Finish
- Clad
- Shape
- Sheet
- Shape Type
- Sheet
- Coating
- Clad
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thickness
- 0.071 in
- Length Tolerance
- +0.125 in/0 in
- Overall Length
- 4 ft
- Overall Width
- 24 in
- Wire Rope Length
- 4 ft
- Length
- 4 ft
Description
Aluminum Sheet, Material Aluminum, Material Grade 2024, Temper O, Sheet, Overall Length 4 ft, Length Tolerance +0.125 in/0 in, Overall Width 24 in, Thickness 0.071 in, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Clad, Yield Strength 11,000 psi, Tensile Strength 26,000 psi, Brinell Hardness 47 BHN, Rockwell Hardness 75, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209, Shape Sheet, System of Measurement Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.